Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Set Screw, Zinc P, 14, Flat, 1in, PK50

  • Zoro #: G0051795
  • Mfr #: U07860.043.0100
$605.99 ($12.12/unit)
  • Material: Alloy steel
  • Decimal Equivalent: 0.219 in
  • Item: Set Screw
See full product details
This item ships free.

Fabory #U07860.043.0100 Specifications

  • Zoro #: G0051795
  • Mfr #: U07860.043.0100
Material: Alloy steel Decimal Equivalent: 0.219 in
Item: Set Screw Overall Length: 1 in
Dia./Thread Size: 7/16"-14 Package Quantity: 50
Rockwell Hardness: HRC45 to HRC53 Temp. Range (F): -58 Degrees to 302 Degrees
Point Type: Flat Drive Type: Hex Socket
Meets: ASME B18.3 Class: 3A
Thread Size: 7/16"-14 System of Measurement: Inch
Drive Size: 7/32 in Finish: zinc plated
Point Material: Alloy Steel Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Set Screw, Alloy Steel, Finish Zinc Plated, Thread Size 7/16-14, Point Type Flat, Point Material Alloy Steel, Drive Type Hex Socket, Drive Size 7/32 In., Decimal Equivalent 0.219 In., Overall Length 1 In., Temp. Range (F) -58 Degrees to 302 Degrees , Class 3A, Rockwell Hardness HRC45 to HRC53, Meets ASME B18.3, Package Quantity 50

Reviews of Fabory #U07860.043.0100