Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Set Screw, Zinc P, 14, Flat, 3/8in, PK50

  • Zoro #: G0051856
  • Mfr #: U07860.043.0037

$662.99 ($13.26/unit)

  • Package Quantity: 50
  • Point Type: Flat
  • Dia./Thread Size: 7/16"-14
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Fabory #U07860.043.0037 Specifications

  • Zoro #: G0051856
  • Mfr #: U07860.043.0037
Package Quantity: 50 Point Type: Flat
Dia./Thread Size: 7/16"-14 Point Material: Alloy Steel
Drive Type: Hex Socket Decimal Equivalent: 0.219"
Meets: ASME B18.3 Class: 3A
Overall Length: 3/8" Item: Set Screw
Temp. Range (F): -58 Degrees to 302 Degrees Material: Alloy steel
Drive Size: 7/32" Rockwell Hardness: HRC45 to HRC53
Thread Size: 7/16"-14 System of Measurement: Inch
Finish: zinc plated Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Set Screw, Alloy Steel, Finish Zinc Plated, Thread Size 7/16-14, Point Type Flat, Point Material Alloy Steel, Drive Type Hex Socket, Drive Size 7/32 In., Decimal Equivalent 0.219 In., Overall Length 3/8 In., Temp. Range (F) -58 Degrees to 302 Degrees , Class 3A, Rockwell Hardness HRC45 to HRC53, Meets ASME B18.3, Package Quantity 50

Reviews of Fabory #U07860.043.0037