Zoro Select
Set Screw, Zinc P, 16, Flat, 1-1/2in, PK50
Mfr # U07860.037.0150
Zoro # G0051899
$49.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 3/8"-16
- Drive Type Hex
- Drive Size 3/16 in
- Point type Flat
Explore More Products
- ZORO SELECT Socket Set Screw, Flat, 1/4-20x5/8, PK25 012520T062
- ZORO SELECT Set Screw, M16 x 2mm, 80mm L, PK10 M07840.160.0080
- ZORO SELECT Set Screw, ST, M16 x 2mm, Flat, 16mm, PK25 M07810.160.0016
- ZORO SELECT Socket Set Screw, Cup, 8-32x3/16, PK100 U07840.016.0018
- ZORO SELECT Socket Set Screw, Gr M8, Cup, 60mm L, PK10 M07840.080.0060
- ZORO SELECT Set Screw, M1.6 x 0.35mm, 3mm L, PK100 M51240.016.0003
- ZORO SELECT Set Screw, ST, M4 x 0.70mm, Cone, 12mm, PK100 M07800.040.0012
- ZORO SELECT Set Screw, M10 x 1.50mm, 90mm L, PK50 M51240.100.0090
- ZORO SELECT 10-32X7/16 FINE SOCKET SET SCR CONE BLACK OX & OIL 1107SSNI
- ZORO SELECT Socket Set Screw, Cup, 3/4-16x1, PK5 U07852.075.0100
- MIDWEST FASTENER 3/8"-16 x 3/8" Steel Coarse Thread Hex Socket Headless Set Screws 18 18PK 60995
- Zoro Select Set Screws