Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Set Screw, Zinc P, 16, Flat, 1-3/4in, PK50

  • Zoro #: G0051880
  • Mfr #: U07860.037.0175
$122.53 ($2.45/unit)
  • Temp. Range (F): -58 Degrees to 302 Degrees
  • Finish: zinc plated
  • Point Material: Alloy Steel
See full product details
This item ships free.

Fabory #U07860.037.0175 Specifications

  • Zoro #: G0051880
  • Mfr #: U07860.037.0175
Temp. Range (F): -58 Degrees to 302 Degrees Finish: zinc plated
Point Material: Alloy Steel Rockwell Hardness: HRC45 to HRC53
Material: Alloy steel Dia./Thread Size: 3/8"-16
Overall Length: 1 3/4 in Class: 3A
Drive Type: Hex Socket System of Measurement: Inch
Point Type: Flat Drive Size: 3/16 in
Item: Set Screw Thread Size: 3/8"-16
Package Quantity: 50 Decimal Equivalent: 0.188 in
Meets: ASME B18.3 Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Set Screw, Alloy Steel, Finish Zinc Plated, Thread Size 3/8-16, Point Type Flat, Point Material Alloy Steel, Drive Type Hex Socket, Drive Size 3/16 In., Decimal Equivalent 0.188 In., Overall Length 1-3/4 In., Temp. Range (F) -58 Degrees to 302 Degrees , Class 3A, Rockwell Hardness HRC45 to HRC53, Meets ASME B18.3, Package Quantity 50

Reviews of Fabory #U07860.037.0175