Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Set Screw, Zinc P, 16, Flat, 1in, PK100

  • Zoro #: G0051917
  • Mfr #: U07860.037.0100

$96.23 ($0.96/unit)

  • Overall Length: 1"
  • Meets: ASME B18.3
  • Material: Alloy steel
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Fabory #U07860.037.0100 Specifications

  • Zoro #: G0051917
  • Mfr #: U07860.037.0100
Overall Length: 1" Meets: ASME B18.3
Material: Alloy steel Drive Type: Hex Socket
Point Material: Alloy Steel Item: Set Screw
Thread Size: 3/8"-16 Dia./Thread Size: 3/8"-16
Point Type: Flat Drive Size: 3/16"
System of Measurement: Inch Temp. Range (F): -58 Degrees to 302 Degrees
Finish: zinc plated Class: 3A
Decimal Equivalent: 0.188" Rockwell Hardness: HRC45 to HRC53
Package Quantity: 100 Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Set Screw, Alloy Steel, Finish Zinc Plated, Thread Size 3/8-16, Point Type Flat, Point Material Alloy Steel, Drive Type Hex Socket, Drive Size 3/16 In., Decimal Equivalent 0.188 In., Overall Length 1 In., Temp. Range (F) -58 Degrees to 302 Degrees , Class 3A, Rockwell Hardness HRC45 to HRC53, Meets ASME B18.3, Package Quantity 100

Reviews of Fabory #U07860.037.0100