Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Set Screw, Zinc P, 16, Flat, 2in, PK25

  • Zoro #: G0051871
  • Mfr #: U07860.037.0200

$72.09 ($2.88/unit)

  • Point Type: Flat
  • Finish: zinc plated
  • Material: Alloy steel
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Fabory #U07860.037.0200 Specifications

  • Zoro #: G0051871
  • Mfr #: U07860.037.0200
Point Type: Flat Finish: zinc plated
Material: Alloy steel Item: Set Screw
Overall Length: 2" Rockwell Hardness: HRC45 to HRC53
Thread Size: 3/8"-16 Drive Size: 3/16"
Decimal Equivalent: 0.188" Class: 3A
Dia./Thread Size: 3/8"-16 Package Quantity: 25
Meets: ASME B18.3 System of Measurement: Inch
Temp. Range (F): -58 Degrees to 302 Degrees Drive Type: Hex Socket
Point Material: Alloy Steel Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Set Screw, Alloy Steel, Finish Zinc Plated, Thread Size 3/8-16, Point Type Flat, Point Material Alloy Steel, Drive Type Hex Socket, Drive Size 3/16 In., Decimal Equivalent 0.188 In., Overall Length 2 In., Temp. Range (F) -58 Degrees to 302 Degrees , Class 3A, Rockwell Hardness HRC45 to HRC53, Meets ASME B18.3, Package Quantity 25

Reviews of Fabory #U07860.037.0200