Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Set Screw, Zinc P, 16, Flat, 5/8in, PK100

  • Zoro #: G0051935
  • Mfr #: U07860.037.0062

$66.52 ($0.67/unit)

  • Thread Size: 3/8"-16
  • Meets: ASME B18.3
  • System of Measurement: Inch
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Fabory #U07860.037.0062 Specifications

  • Zoro #: G0051935
  • Mfr #: U07860.037.0062
Thread Size: 3/8"-16 Meets: ASME B18.3
System of Measurement: Inch Point Material: Alloy Steel
Decimal Equivalent: 0.188" Package Quantity: 100
Material: Alloy steel Class: 3A
Temp. Range (F): -58 Degrees to 302 Degrees Rockwell Hardness: HRC45 to HRC53
Drive Type: Hex Socket Dia./Thread Size: 3/8"-16
Overall Length: 5/8" Item: Set Screw
Finish: zinc plated Point Type: Flat
Drive Size: 3/16" Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Set Screw, Alloy Steel, Finish Zinc Plated, Thread Size 3/8-16, Point Type Flat, Point Material Alloy Steel, Drive Type Hex Socket, Drive Size 3/16 In., Decimal Equivalent 0.188 In., Overall Length 5/8 In., Temp. Range (F) -58 Degrees to 302 Degrees , Class 3A, Rockwell Hardness HRC45 to HRC53, Meets ASME B18.3, Package Quantity 100

Reviews of Fabory #U07860.037.0062