Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Set Screw, Zinc P, 18, Flat, 1/4in, PK100

  • Zoro #: G0052020
  • Mfr #: U07860.031.0025

$46.99 ($0.47/unit)

  • Finish: zinc plated
  • System of Measurement: Inch
  • Thread Size: 5/16"-18
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Fabory #U07860.031.0025 Specifications

  • Zoro #: G0052020
  • Mfr #: U07860.031.0025
Finish: zinc plated System of Measurement: Inch
Thread Size: 5/16"-18 Drive Size: 5/32"
Temp. Range (F): -58 Degrees to 302 Degrees Meets: ASME B18.3
Point Material: Alloy Steel Point Type: Flat
Item: Set Screw Package Quantity: 100
Dia./Thread Size: 5/16"-18 Decimal Equivalent: 0.156"
Drive Type: Hex Socket Overall Length: 1/4"
Rockwell Hardness: HRC45 to HRC53 Material: Alloy steel
Class: 3A Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Set Screw, Alloy Steel, Finish Zinc Plated, Thread Size 5/16-18, Point Type Flat, Point Material Alloy Steel, Drive Type Hex Socket, Drive Size 5/32 In., Decimal Equivalent 0.156 In., Overall Length 1/4 In., Temp. Range (F) -58 Degrees to 302 Degrees , Class 3A, Rockwell Hardness HRC45 to HRC53, Meets ASME B18.3, Package Quantity 100

Reviews of Fabory #U07860.031.0025