Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Set Screw, Zinc P, 18, Flat, 5/16in, PK100

  • Zoro #: G0052011
  • Mfr #: U07860.031.0031
$47.99 ($0.48/unit)
  • Thread Size: 5/16"-18
  • Item: Set Screw
  • Rockwell Hardness: HRC45 to HRC53
See full product details
Orders over $75 ship free.

Fabory #U07860.031.0031 Specifications

  • Zoro #: G0052011
  • Mfr #: U07860.031.0031
Thread Size: 5/16"-18 Item: Set Screw
Rockwell Hardness: HRC45 to HRC53 Meets: ASME B18.3
Finish: zinc plated Dia./Thread Size: 5/16"-18
Material: Alloy steel Decimal Equivalent: 0.156 in
Package Quantity: 100 System of Measurement: Inch
Point Type: Flat Overall Length: 5/16 in
Class: 3A Drive Size: 5/32 in
Drive Type: Hex Socket Point Material: Alloy Steel
Temp. Range (F): -58 Degrees to 302 Degrees Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Set Screw, Alloy Steel, Finish Zinc Plated, Thread Size 5/16-18, Point Type Flat, Point Material Alloy Steel, Drive Type Hex Socket, Drive Size 5/32 In., Decimal Equivalent 0.156 In., Overall Length 5/16 In., Temp. Range (F) -58 Degrees to 302 Degrees , Class 3A, Rockwell Hardness HRC45 to HRC53, Meets ASME B18.3, Package Quantity 100

Reviews of Fabory #U07860.031.0031