Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Set Screw, Zinc P, 18, Flat, 5/8in, PK100

  • Zoro #: G0051987
  • Mfr #: U07860.031.0062

$50.99 ($0.51/unit)

  • Meets: ASME B18.3
  • Item: Set Screw
  • Package Quantity: 100
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Fabory #U07860.031.0062 Specifications

  • Zoro #: G0051987
  • Mfr #: U07860.031.0062
Meets: ASME B18.3 Item: Set Screw
Package Quantity: 100 Material: Alloy steel
Thread Size: 5/16"-18 Class: 3A
System of Measurement: Inch Drive Type: Hex Socket
Point Material: Alloy Steel Rockwell Hardness: HRC45 to HRC53
Dia./Thread Size: 5/16"-18 Decimal Equivalent: 0.156"
Temp. Range (F): -58 Degrees to 302 Degrees Finish: zinc plated
Drive Size: 5/32" Overall Length: 5/8"
Point Type: Flat Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Set Screw, Alloy Steel, Finish Zinc Plated, Thread Size 5/16-18, Point Type Flat, Point Material Alloy Steel, Drive Type Hex Socket, Drive Size 5/32 In., Decimal Equivalent 0.156 In., Overall Length 5/8 In., Temp. Range (F) -58 Degrees to 302 Degrees , Class 3A, Rockwell Hardness HRC45 to HRC53, Meets ASME B18.3, Package Quantity 100

Reviews of Fabory #U07860.031.0062