Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Set Screw, Zinc P, 20, 1-3/4in, PK100

  • Zoro #: G0052057
  • Mfr #: U07860.025.0175

$172.82 ($1.73/unit)

  • Package Quantity: 100
  • Rockwell Hardness: HRC45 to HRC53
  • Class: 3A
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Fabory #U07860.025.0175 Specifications

  • Zoro #: G0052057
  • Mfr #: U07860.025.0175
Package Quantity: 100 Rockwell Hardness: HRC45 to HRC53
Class: 3A Thread Size: 1/4"-20
Point Material: Alloy Steel Point Type: Flat
Overall Length: 1-3/4" Drive Size: 1/8"
Temp. Range (F): -58 Degrees to 302 Degrees Item: Set Screw
Dia./Thread Size: 1/4"-20 Meets: ASME B18.3
Decimal Equivalent: 0.125" Drive Type: Hex Socket
System of Measurement: Inch Finish: zinc plated
Material: Alloy steel Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Set Screw, Alloy Steel, Finish Zinc Plated, Thread Size 1/4-20, Point Type Flat, Point Material Alloy Steel, Drive Type Hex Socket, Drive Size 1/8 In., Decimal Equivalent 0.125 In., Overall Length 1-3/4 In., Temp. Range (F) -58 Degrees to 302 Degrees , Class 3A, Rockwell Hardness HRC45 to HRC53, Meets ASME B18.3, Package Quantity 100

Reviews of Fabory #U07860.025.0175