Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Set Screw, Zinc P, 20, Flat, 1/4in, PK100

  • Zoro #: G0052127
  • Mfr #: U07860.025.0025
$40.99 ($0.41/unit)
  • Point Material: Alloy Steel
  • Point Type: Flat
  • Overall Length: 1/4 in
See full product details
Orders over $75 ship free.

Fabory #U07860.025.0025 Specifications

  • Zoro #: G0052127
  • Mfr #: U07860.025.0025
Point Material: Alloy Steel Point Type: Flat
Overall Length: 1/4 in Dia./Thread Size: 1/4"-20
Temp. Range (F): -58 Degrees to 302 Degrees Meets: ASME B18.3
Thread Size: 1/4"-20 Package Quantity: 100
Drive Size: 1/8 in Material: Alloy steel
Item: Set Screw Drive Type: Hex Socket
System of Measurement: Inch Rockwell Hardness: HRC45 to HRC53
Class: 3A Decimal Equivalent: 0.125 in
Finish: zinc plated Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Set Screw, Alloy Steel, Finish Zinc Plated, Thread Size 1/4-20, Point Type Flat, Point Material Alloy Steel, Drive Type Hex Socket, Drive Size 1/8 In., Decimal Equivalent 0.125 In., Overall Length 1/4 In., Temp. Range (F) -58 Degrees to 302 Degrees , Class 3A, Rockwell Hardness HRC45 to HRC53, Meets ASME B18.3, Package Quantity 100

Reviews of Fabory #U07860.025.0025