Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Set Screw, Zinc P, 20, Flat, 3/8in, PK100

  • Zoro #: G0052109
  • Mfr #: U07860.025.0037

$43.04 ($0.43/unit)

  • Package Quantity: 100
  • Drive Type: Hex Socket
  • Finish: zinc plated
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Fabory #U07860.025.0037 Specifications

  • Zoro #: G0052109
  • Mfr #: U07860.025.0037
Package Quantity: 100 Drive Type: Hex Socket
Finish: zinc plated Class: 3A
Overall Length: 3/8" Point Type: Flat
Item: Set Screw Thread Size: 1/4"-20
System of Measurement: Inch Decimal Equivalent: 0.125"
Temp. Range (F): -58 Degrees to 302 Degrees Drive Size: 1/8"
Dia./Thread Size: 1/4"-20 Material: Alloy steel
Point Material: Alloy Steel Rockwell Hardness: HRC45 to HRC53
Meets: ASME B18.3 Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Set Screw, Alloy Steel, Finish Zinc Plated, Thread Size 1/4-20, Point Type Flat, Point Material Alloy Steel, Drive Type Hex Socket, Drive Size 1/8 In., Decimal Equivalent 0.125 In., Overall Length 3/8 In., Temp. Range (F) -58 Degrees to 302 Degrees , Class 3A, Rockwell Hardness HRC45 to HRC53, Meets ASME B18.3, Package Quantity 100

Reviews of Fabory #U07860.025.0037