Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Set Screw, Zinc P, 20, Flat, 5/16in, PK100

  • Zoro #: G0052118
  • Mfr #: U07860.025.0031

$42.67 ($0.43/unit)

  • Temp. Range (F): -58 Degrees to 302 Degrees
  • Drive Size: 1/8"
  • Drive Type: Hex Socket
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Fabory #U07860.025.0031 Specifications

  • Zoro #: G0052118
  • Mfr #: U07860.025.0031
Temp. Range (F): -58 Degrees to 302 Degrees Drive Size: 1/8"
Drive Type: Hex Socket Item: Set Screw
Finish: zinc plated Material: Alloy steel
Thread Size: 1/4"-20 Meets: ASME B18.3
Point Material: Alloy Steel System of Measurement: Inch
Rockwell Hardness: HRC45 to HRC53 Dia./Thread Size: 1/4"-20
Overall Length: 5/16" Decimal Equivalent: 0.125"
Class: 3A Point Type: Flat
Package Quantity: 100 Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Set Screw, Alloy Steel, Finish Zinc Plated, Thread Size 1/4-20, Point Type Flat, Point Material Alloy Steel, Drive Type Hex Socket, Drive Size 1/8 In., Decimal Equivalent 0.125 In., Overall Length 5/16 In., Temp. Range (F) -58 Degrees to 302 Degrees , Class 3A, Rockwell Hardness HRC45 to HRC53, Meets ASME B18.3, Package Quantity 100

Reviews of Fabory #U07860.025.0031