Zoro Select
Set Screw, Zinc P, 24, 1-1/2in, PK100
Mfr # U07860.019.0150
Zoro # G0052136
$58.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size #10-24
- Drive Type Hex
- Drive Size 3/32 in
- Point type Flat
Explore More Products
- ZORO SELECT Socket Set Screw, Cup, 5/8-18x1, PK10 U07852.062.0100
- ZORO SELECT Socket Set Screw, Cup, 8-36x3/16, PK100 U07852.016.0018
- ZORO SELECT Socket Set Screw, Gr M3, Flat, 3mm L, PK100 M07810.030.0003
- ZORO SELECT Socket Set Screw, Flat, 1/4-20x1/4, PK50 SSFIA0250025-050P
- ZORO SELECT Socket Set Screw, Cup, M4x0.70mmx16mm, PK50 M51260.040.0016
- ZORO SELECT Socket Set Screw, Gr M6, Cup, 25mm L, PK100 M07840.060.0025
- ZORO SELECT Socket Set Screw, Cup, 7/16-20x3/8, PK100 SSCFIA0430037USA-100BX
- ZORO SELECT Sckt Set Scr, Knurl Cup, 5/16-24x5/8, PK100 U07891.031.0062
- ZORO SELECT Socket Set Screw, Gr M2, Cup, 3mm L, PK100 M07840.020.0003
- NEWPORT FASTENERS Socket Set Screws, Full Dog Point, 10-32 x 3/4", Alloy Steel, Black Oxide, Hex Socket , 5000PK 167925-5000
- PRIME-LINE Socket Set Screw, Metric M8-1.25 X 16MM Black Oxide Coated Steel 10PK 9186577
- Zoro Select Set Screws