Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Set Screw, Zinc P, 24, Flat, 1/4in, PK100

  • Zoro #: G0052206
  • Mfr #: U07860.019.0025
$39.83 ($0.40/unit)
  • Package Quantity: 100
  • Point Type: Flat
  • Temp. Range (F): -58 Degrees to 302 Degrees
See full product details
Orders over $75 ship free.

Fabory #U07860.019.0025 Specifications

  • Zoro #: G0052206
  • Mfr #: U07860.019.0025
Package Quantity: 100 Point Type: Flat
Temp. Range (F): -58 Degrees to 302 Degrees Item: Set Screw
Finish: zinc plated Dia./Thread Size: #10-24
Drive Size: 3/32 in Thread Size: #10-24
Point Material: Alloy Steel Overall Length: 1/4 in
Decimal Equivalent: 0.094 in Material: Alloy steel
System of Measurement: Inch Class: 3A
Drive Type: Hex Socket Meets: ASME B18.3
Rockwell Hardness: HRC45 to HRC53 Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Set Screw, Alloy Steel, Finish Zinc Plated, Thread Size 10-24, Point Type Flat, Point Material Alloy Steel, Drive Type Hex Socket, Drive Size 3/32 In., Decimal Equivalent 0.094 In., Overall Length 1/4 In., Temp. Range (F) -58 Degrees to 302 Degrees , Class 3A, Rockwell Hardness HRC45 to HRC53, Meets ASME B18.3, Package Quantity 100

Reviews of Fabory #U07860.019.0025