Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Set Screw, Zinc P, 24, Flat, 3/4in, PK100

  • Zoro #: G0052160
  • Mfr #: U07860.019.0075

$49.67 ($0.50/unit)

  • Decimal Equivalent: 0.094"
  • Material: Alloy steel
  • Dia./Thread Size: #10-24
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Fabory #U07860.019.0075 Specifications

  • Zoro #: G0052160
  • Mfr #: U07860.019.0075
Decimal Equivalent: 0.094" Material: Alloy steel
Dia./Thread Size: #10-24 Rockwell Hardness: HRC45 to HRC53
Point Material: Alloy Steel Point Type: Flat
Drive Type: Hex Socket Item: Set Screw
System of Measurement: Inch Package Quantity: 100
Thread Size: #10-24 Temp. Range (F): -58 Degrees to 302 Degrees
Class: 3A Overall Length: 3/4"
Meets: ASME B18.3 Finish: zinc plated
Drive Size: 3/32" Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Set Screw, Alloy Steel, Finish Zinc Plated, Thread Size 10-24, Point Type Flat, Point Material Alloy Steel, Drive Type Hex Socket, Drive Size 3/32 In., Decimal Equivalent 0.094 In., Overall Length 3/4 In., Temp. Range (F) -58 Degrees to 302 Degrees , Class 3A, Rockwell Hardness HRC45 to HRC53, Meets ASME B18.3, Package Quantity 100

Reviews of Fabory #U07860.019.0075