Skip to Main Content
Checkout and account functionality on Zoro.com will be unavailable from 3:00am – 4:00am (CST) today due to scheduled maintenance.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Set Screw, Zinc P, 24, Flat, 3/8in, PK100

  • Zoro #: G0052197
  • Mfr #: U07860.019.0037

$40.99 ($0.41/unit)

  • Point Material: Alloy Steel
  • Class: 3A
  • Dia./Thread Size: #10-24
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Fabory #U07860.019.0037 Specifications

  • Zoro #: G0052197
  • Mfr #: U07860.019.0037
Point Material: Alloy Steel Class: 3A
Dia./Thread Size: #10-24 Drive Type: Hex Socket
Point Type: Flat Drive Size: 3/32"
System of Measurement: Inch Item: Set Screw
Temp. Range (F): -58 Degrees to 302 Degrees Decimal Equivalent: 0.094"
Thread Size: #10-24 Package Quantity: 100
Meets: ASME B18.3 Material: Alloy steel
Finish: zinc plated Rockwell Hardness: HRC45 to HRC53
Overall Length: 3/8" Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Set Screw, Alloy Steel, Finish Zinc Plated, Thread Size 10-24, Point Type Flat, Point Material Alloy Steel, Drive Type Hex Socket, Drive Size 3/32 In., Decimal Equivalent 0.094 In., Overall Length 3/8 In., Temp. Range (F) -58 Degrees to 302 Degrees , Class 3A, Rockwell Hardness HRC45 to HRC53, Meets ASME B18.3, Package Quantity 100

Reviews of Fabory #U07860.019.0037