Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Set Screw, Zinc P, 24, Flat, 5/8in, PK100

  • Zoro #: G0052179
  • Mfr #: U07860.019.0062

$46.99 ($0.47/unit)

  • Thread Size: #10-24
  • Dia./Thread Size: #10-24
  • Drive Size: 3/32"
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Fabory #U07860.019.0062 Specifications

  • Zoro #: G0052179
  • Mfr #: U07860.019.0062
Thread Size: #10-24 Dia./Thread Size: #10-24
Drive Size: 3/32" Package Quantity: 100
Overall Length: 5/8" Drive Type: Hex Socket
Temp. Range (F): -58 Degrees to 302 Degrees Finish: zinc plated
Class: 3A Item: Set Screw
Meets: ASME B18.3 Point Material: Alloy Steel
Point Type: Flat Decimal Equivalent: 0.094"
System of Measurement: Inch Rockwell Hardness: HRC45 to HRC53
Material: Alloy steel Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Set Screw, Alloy Steel, Finish Zinc Plated, Thread Size 10-24, Point Type Flat, Point Material Alloy Steel, Drive Type Hex Socket, Drive Size 3/32 In., Decimal Equivalent 0.094 In., Overall Length 5/8 In., Temp. Range (F) -58 Degrees to 302 Degrees , Class 3A, Rockwell Hardness HRC45 to HRC53, Meets ASME B18.3, Package Quantity 100

Reviews of Fabory #U07860.019.0062