Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Set Screw, Zinc P, 24, Flat, PK100

  • Zoro #: G0052145
  • Mfr #: U07860.019.0125

$97.49 ($0.97/unit)

  • Rockwell Hardness: HRC45 to HRC53
  • Overall Length: 1-1/4"
  • Finish: zinc plated
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Fabory #U07860.019.0125 Specifications

  • Zoro #: G0052145
  • Mfr #: U07860.019.0125
Rockwell Hardness: HRC45 to HRC53 Overall Length: 1-1/4"
Finish: zinc plated Class: 3A
Point Type: Flat Item: Set Screw
Drive Type: Hex Socket Package Quantity: 100
System of Measurement: Inch Temp. Range (F): -58 Degrees to 302 Degrees
Meets: ASME B18.3 Dia./Thread Size: #10-24
Thread Size: #10-24 Material: Alloy steel
Point Material: Alloy Steel Drive Size: 3/32"
Decimal Equivalent: 0.094" Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Set Screw, Alloy Steel, Finish Zinc Plated, Thread Size 10-24, Point Type Flat, Point Material Alloy Steel, Drive Type Hex Socket, Drive Size 3/32 In., Decimal Equivalent 0.094 In., Overall Length 1-1/4 In., Temp. Range (F) -58 Degrees to 302 Degrees , Class 3A, Rockwell Hardness HRC45 to HRC53, Meets ASME B18.3, Package Quantity 100

Reviews of Fabory #U07860.019.0125