Set Screw, Zinc P, 32, Flat, 1/4in, PK100
- Zoro #: G0052337
- Mfr #: U07860.013.0025
$40.28
($0.40/unit)
- Decimal Equivalent: 0.063 in
- Point Type: Flat
- Dia./Thread Size: #6-32
Fabory #U07860.013.0025 Specifications
| |
Decimal Equivalent: 0.063 in | Point Type: Flat |
Dia./Thread Size: #6-32 | Thread Size: #6-32 |
Finish: zinc plated | Point Material: Alloy Steel |
Class: 3A | Drive Size: 1/16 in |
Material: Alloy steel | System of Measurement: Inch |
Package Quantity: 100 | Meets: ASME B18.3 |
Rockwell Hardness: HRC45 to HRC53 | Temp. Range (F): -58 Degrees to 302 Degrees |
Drive Type: Hex Socket | Overall Length: 1/4 in |
Item: Set Screw | Country of Origin (subject to change): Multiple |
Description
Set Screw, Alloy Steel, Finish Zinc Plated, Thread Size 6-32, Point Type Flat, Point Material Alloy Steel, Drive Type Hex Socket, Drive Size 1/16 in, Decimal Equivalent 0.063 in, Overall Length 1/4 in, Temp. Range (F) -58 Degrees to 302 Degrees , Class 3A, Rockwell Hardness HRC45 to HRC53, Meets ASME B18.3, Package Quantity 100