Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Set Screw, Zinc P, 32, PK100

  • Zoro #: G0052249
  • Mfr #: U07860.016.0050
$43.71 ($0.44/unit)
  • Rockwell Hardness: HRC45 to HRC53
  • Item: Set Screw
  • Point Type: Flat
See full product details
Orders over $75 ship free.

Fabory #U07860.016.0050 Specifications

  • Zoro #: G0052249
  • Mfr #: U07860.016.0050
Rockwell Hardness: HRC45 to HRC53 Item: Set Screw
Point Type: Flat Dia./Thread Size: #8-32
Package Quantity: 100 Temp. Range (F): -58 Degrees to 302 Degrees
Finish: zinc plated Class: 3A
Material: Alloy steel Overall Length: 1/2 in
Decimal Equivalent: 0.078 in Meets: ASME B18.3
Drive Type: Hex Socket Drive Size: 5/64 in
Point Material: Alloy Steel System of Measurement: Inch
Thread Size: #8-32 Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Set Screw, Alloy Steel, Finish Zinc Plated, Thread Size 8-32, Point Type Flat, Point Material Alloy Steel, Drive Type Hex Socket, Drive Size 5/64 In., Decimal Equivalent 0.078 In., Overall Length 1/2 In., Temp. Range (F) -58 Degrees to 302 Degrees , Class 3A, Rockwell Hardness HRC45 to HRC53, Meets ASME B18.3, Package Quantity 100

Reviews of Fabory #U07860.016.0050