Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Set Screw, Zinc P, 3/8-16, Flat, 3/4in, PK100

  • Zoro #: G0051926
  • Mfr #: U07860.037.0075
$76.57 ($0.77/unit)
  • Meets: ASME B18.3
  • Rockwell Hardness: HRC45 to HRC53
  • Material: Alloy steel
See full product details
This item ships free.

Fabory #U07860.037.0075 Specifications

  • Zoro #: G0051926
  • Mfr #: U07860.037.0075
Meets: ASME B18.3 Rockwell Hardness: HRC45 to HRC53
Material: Alloy steel Thread Size: 3/8"-16
Dia./Thread Size: 3/8"-16 Finish: zinc plated
Drive Size: 3/16 in Temp. Range (F): -58 Degrees to 302 Degrees
Point Type: Flat System of Measurement: Inch
Drive Type: Hex Socket Decimal Equivalent: 0.188 in
Point Material: Alloy Steel Item: Set Screw
Package Quantity: 100 Class: 3A
Overall Length: 3/4 in Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Set Screw, Alloy Steel, Finish Zinc Plated, Thread Size 3/8-16, Point Type Flat, Point Material Alloy Steel, Drive Type Hex Socket, Drive Size 3/16 In., Decimal Equivalent 0.188 In., Overall Length 3/4 In., Temp. Range (F) -58 Degrees to 302 Degrees , Class 3A, Rockwell Hardness HRC45 to HRC53, Meets ASME B18.3, Package Quantity 100

Reviews of Fabory #U07860.037.0075