#0-80 x 1/2" 18-8 Stainless Steel Socket Head Cap Screw, 100 pk.

FABORY| Zoro #: G0877073| Mfr #: U51041.006.0050

$18.84 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Dia.: #0
Fastener Finish: Plain
Head Height: 0.060"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0877073 Mfr #: U51041.006.0050
Thread Dia.: #0Fastener Finish: Plain
Head Height: 0.060"Item: Socket Head Cap Screw
Min. Tensile Strength: 80,000 psiMaterial Grade: 18-8
Rockwell Hardness: B80 to C32Screw Industry Standards: ASME B18.3
Fastener Thread Type: UNF (Fine)Thread Direction: Right Hand
Screw Style: Socket Head Cap ScrewScrew Head Type: Cylindrical
System of Measurement: InchDrive Type: Hex Socket
Dia./Thread Size: #0-80Vented Hole Size: Not Vented
Thread Length: 1/2"Basic Material: Stainless Steel
Drive Size: 0.050"Length: 1/2"
Temp. Range: 250 Degrees FHead Dia.: 0.096"
Thread Style: Fully ThreadedCountry of Origin (subject to change): Multiple

Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Stainless Steel, Material Grade 18-8, #0-80, Length 1/2 In., Fastener Finish Plain, Fastener Thread Type UNF, Drive Type Hex Socket, Drive Size 0.050 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 1/2 In., Head Height 1/32 In., Thread Dia. #0, Package Quantity 100

Reviews