STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

#0-80 x 3/16" 18-8 Stainless Steel Socket Head Cap Screw, 100 pk.

FABORY| Zoro #: G1162226| Mfr #: U51041.006.0018

$6.20 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Dia.: #0
Fastener Finish: Plain
Head Height: 0.060"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1162226 Mfr #: U51041.006.0018
Thread Dia.: #0Fastener Finish: Plain
Head Height: 0.060"Item: Socket Head Cap Screw
Min. Tensile Strength: 80,000 psiMaterial Grade: 18-8
Screw Industry Standards: ASME B18.3Fastener Thread Type: UNF (Fine)
Thread Direction: Right HandScrew Style: Socket Head Cap Screw
Screw Head Type: CylindricalRockwell Hardness: B80 to C32
Drive Type: Hex SocketDia./Thread Size: #0-80
Thread Style: Fully ThreadedVented Hole Size: Not Vented
Thread Length: 3/16"Basic Material: Stainless Steel
Drive Size: 0.050"Length: 3/16"
Temp. Range: 250 Degrees FHead Dia.: 0.096"
System of Measurement: InchCountry of Origin (subject to change): Multiple

Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Stainless Steel, Material Grade 18-8, #0-80, Length 3/16 In., Fastener Finish Plain, Fastener Thread Type UNF (Fine), Drive Type Hex Socket, Drive Size 0.050 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 3/16 In., Head Height 0.060 In., Thread Dia. #0, Package Quantity 100

Reviews