BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

#1-72 x 1/8" 18-8 Stainless Steel Socket Head Cap Screw, 100 pk.

FABORY| Zoro #: G1164292| Mfr #: U51041.007.0012

$10.61 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Direction: Right Hand
Vented Hole Size: Not Vented
Fastener Finish: Plain
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1164292 Mfr #: U51041.007.0012
Thread Direction: Right HandVented Hole Size: Not Vented
Fastener Finish: PlainScrew Style: Socket Head Cap Screw
Material Grade: 18-8Head Dia.: 0.118"
Drive Type: Hex SocketThread Length: 1/8"
Thread Style: Fully ThreadedTemp. Range: 250 Degrees F
Length: 1/8"Dia./Thread Size: #1-72
Basic Material: Stainless SteelFastener Thread Type: UNF (Fine)
Min. Tensile Strength: 80,000 psiRockwell Hardness: B80 to C32
System of Measurement: InchScrew Industry Standards: ASME B18.3
Drive Size: 1/16"Thread Dia.: #1
Head Height: 0.073"Screw Head Type: Cylindrical
Country of Origin (subject to change): Multiple

Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Stainless Steel, Material Grade 18-8, #1-72, Length 1/8 In., Fastener Finish Plain, Fastener Thread Type UNF, Drive Type Hex Socket, Drive Size 1/16 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 1/8 In., Head Height 1/16 In., Thread Dia. #1, Package Quantity 100

Reviews