Zoro Select
#10-24 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 5/16 in Length, 100 PK
Mfr # U51050.019.0031
Zoro # G2097085
$5.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size #10-24
- Screw Length 5/16 in
- Screw Head Type Cylindrical
- Drive Type Hex
Explore More Products
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 40 mm Length, 50 PK M51060.060.0040
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Anodized PEEK, 1-5/8 in Length, 10 PK PK51618-158SHC-01
- ZORO SELECT M20-2.50 Socket Head Cap Screw, Black Oxide Steel, 45 mm Length, 10 PK M07000.200.0045
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 10 PK U07000.050.0100
- ZORO SELECT #8-32 Socket Head Cap Screw, Black Oxide Steel, 1/4 in Length, 100 PK U07150.016.0025
- ZORO SELECT M24-3.00 Socket Head Cap Screw, Black Oxide Steel, 160 mm Length, 5 PK M24C160KCS
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Plain Aluminum, 3-1/2 in Length ZPS72038C46
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Plain Stainless Steel, 3-1/4 in Length ZPS44038C42
- ZORO SELECT 7/16"-20 Socket Head Cap Screw, Black Oxide Steel, 1-1/4 in Length, 25 PK U07040.043.0125
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 150 mm Length, 25 PK M07000.080.0150
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Black Oxide Steel, 1-1/8 in Length, 50 PK U07000.031.0112
- Zoro Select Socket Head Cap Screws