#10-24 x 5/8" 18-8 Stainless Steel Socket Head Cap Screw, 100 pk.

FABORY| Zoro #: G0614327| Mfr #: U51050.019.0062

$11.99 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Dia.: #10
Fastener Finish: Plain
Head Height: 0.190"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0614327 Mfr #: U51050.019.0062
Thread Dia.: #10Fastener Finish: Plain
Head Height: 0.190"Item: Socket Head Cap Screw
Min. Tensile Strength: 80,000 psiMaterial Grade: 18-8
Rockwell Hardness: B80 to C32Screw Industry Standards: ASME B18.3
Fastener Thread Type: UNC (Coarse)Thread Direction: Right Hand
Screw Style: Socket Head Cap ScrewScrew Head Type: Cylindrical
System of Measurement: InchDrive Type: Hex Socket
Dia./Thread Size: #10-24Vented Hole Size: Not Vented
Thread Length: 5/8"Basic Material: Stainless Steel
Drive Size: 5/32"Length: 5/8"
Temp. Range: -65 Degrees F to 300 Degrees FHead Dia.: 5/16"
Thread Style: Fully ThreadedCountry of Origin (subject to change): Multiple

Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Stainless Steel, Material Grade 18-8, #10-24, Length 5/8 In., Fastener Finish Plain, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 5/32 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 5/8 In., Head Height 1/16 In., Thread Dia. #10, Package Quantity 100

Reviews