#10-32 x 1-1/2" 18-8 Stainless Steel Socket Head Cap Screw, 100 pk.

FABORY| Zoro #: G2243543| Mfr #: U51041.019.0150

$22.65 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Direction: Right Hand
Vented Hole Size: Not Vented
Fastener Finish: Plain
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2243543 Mfr #: U51041.019.0150
Thread Direction: Right HandVented Hole Size: Not Vented
Fastener Finish: PlainScrew Style: Socket Head Cap Screw
Material Grade: 18-8Head Dia.: 5/16"
Drive Type: Hex SocketThread Length: 7/8"
Thread Style: Partially ThreadedTemp. Range: -65 Degrees F to 300 Degrees F
Length: 1-1/2"Dia./Thread Size: #10-32
Basic Material: Stainless SteelFastener Thread Type: UNF (Fine)
Min. Tensile Strength: 80,000 psiRockwell Hardness: B80 to C32
System of Measurement: InchScrew Industry Standards: ASME B18.3
Drive Size: 5/32"Thread Dia.: #10
Head Height: 3/16"Screw Head Type: Cylindrical
Country of Origin (subject to change): Multiple

Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Stainless Steel, Material Grade 18-8, #10-32, Length 1-1/2 In., Fastener Finish Plain, Fastener Thread Type UNF, Drive Type Hex Socket, Drive Size 5/32 In., Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 7/8 In., Head Height 1/16 In., Thread Dia. #10, Package Quantity 100

Reviews