#10-32 x 5/16" 18-8 Stainless Steel Socket Head Cap Screw, 100 pk.

FABORY| Zoro #: G1035011| Mfr #: U51041.019.0031

$10.49 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Dia.: #10
Fastener Finish: Plain
Head Height: 3/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1035011 Mfr #: U51041.019.0031
Thread Dia.: #10Fastener Finish: Plain
Head Height: 3/16"Item: Socket Head Cap Screw
Screw Style: Socket Head Cap ScrewMin. Tensile Strength: 80,000 psi
Material Grade: 18-8Rockwell Hardness: B80 to C32
Screw Industry Standards: ASME B18.3Fastener Thread Type: UNF (Fine)
Thread Direction: Right HandHead Dia.: 5/16"
Screw Head Type: CylindricalSystem of Measurement: Inch
Drive Type: Hex SocketDia./Thread Size: #10-32
Vented Hole Size: Not VentedThread Length: 5/16"
Basic Material: Stainless SteelDrive Size: 5/32"
Length: 5/16"Temp. Range: -65 Degrees F to 300 Degrees F
Thread Style: Fully ThreadedCountry of Origin (subject to change): Multiple

Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Stainless Steel, Material Grade 18-8, #10-32, Length 5/16 In., Fastener Finish Plain, Fastener Thread Type UNF, Drive Type Hex Socket, Drive Size 5/32 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 5/16 In., Head Height 1/16 In., Thread Dia. #10, Package Quantity 100

Reviews