Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.
BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

#10-32 x 5/8" 18-8 Stainless Steel Socket Head Cap Screw, 100 pk.

FABORY| Zoro #: G1232384| Mfr #: U51041.019.0062

$9.04 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Dia.: #10
Fastener Finish: Plain
Head Height: 3/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1232384 Mfr #: U51041.019.0062
Thread Dia.: #10Fastener Finish: Plain
Head Height: 3/16"Item: Socket Head Cap Screw
Min. Tensile Strength: 80,000 psiMaterial Grade: 18-8
Rockwell Hardness: B80 to C32Screw Industry Standards: ASME B18.3
Fastener Thread Type: UNF (Fine)Thread Direction: Right Hand
Screw Style: Socket Head Cap ScrewScrew Head Type: Cylindrical
System of Measurement: InchDrive Type: Hex Socket
Dia./Thread Size: #10-32Vented Hole Size: Not Vented
Thread Length: 5/8"Basic Material: Stainless Steel
Drive Size: 5/32"Length: 5/8"
Temp. Range: -65 Degrees F to 300 Degrees FHead Dia.: 5/16"
Thread Style: Fully ThreadedCountry of Origin (subject to change): Multiple

Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Stainless Steel, Material Grade 18-8, #10-32, Length 5/8 In., Fastener Finish Plain, Fastener Thread Type UNF, Drive Type Hex Socket, Drive Size 5/32 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 5/8 In., Head Height 1/16 In., Thread Dia. #10, Package Quantity 100

Reviews