Zoro Select
1/2"-13 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3-1/2 in Length, 5 PK
Mfr # U51050.050.0350
Zoro # G0323312
$9.27
6% off
$8.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 1/2"-13
- Screw Length 3-1/2 in
- Screw Head Type Cylindrical
- Drive Type Hex
Explore More Products
- ZORO SELECT 1/2"-20 Socket Head Cap Screw, Black Oxide Steel, 3 in Length, 25 PK 430551-PG
- ZORO SELECT M2-0.40 Socket Head Cap Screw, Plain Stainless Steel, 16 mm Length, 50 PK M51050.020.0016
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Black Oxide Steel, 12 mm Length, 100 PK M07080.040.0012
- ZORO SELECT #8-32 Socket Head Cap Screw, Black Oxide Steel, 3/8 in Length, 100 PK FHSIA0-80037USA-100BX
- ZORO SELECT M14-2.00 Socket Head Cap Screw, Plain Stainless Steel, 50 mm Length, 10 PK M51050.140.0050
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 50 mm Length, 100 PK M07150.080.0050
- ZORO SELECT 3/4"-10 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 2-3/4 in Length, 5 PK U51050.075.0275
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Black Oxide Steel, 50 mm Length, 5 PK SCFS212050-005P1
- ZORO SELECT M20-2.50 Socket Head Cap Screw, Plain Stainless Steel, 80 mm Length, 10 PK M20080CSP
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Plain Stainless Steel, 25 mm Length, 50 PK M51060.050.0025
- ZORO SELECT 5/8"-11 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 10 PK U07150.062.0100
- Zoro Select Socket Head Cap Screws