1/2"-13 x 5-1/2" 18-8 Stainless Steel Socket Head Cap Screw, 5 pk.

FABORY| Zoro #: G1142827| Mfr #: U51050.050.0550

$58.00 /pk

This item ships free. Details.Standard ground shipping.
Details:
Thread Dia.: 1/2"
Fastener Finish: Plain
Head Height: 1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1142827 Mfr #: U51050.050.0550
Thread Dia.: 1/2"Fastener Finish: Plain
Head Height: 1/2"Item: Socket Head Cap Screw
Min. Tensile Strength: 80,000 psiMaterial Grade: 18-8
Rockwell Hardness: B80 to C32Screw Industry Standards: ASME B18.3
Fastener Thread Type: UNC (Coarse)Thread Direction: Right Hand
Screw Style: Socket Head Cap ScrewScrew Head Type: Cylindrical
System of Measurement: InchDrive Type: Hex Socket
Dia./Thread Size: 1/2"-13Thread Style: Partially Threaded
Vented Hole Size: Not VentedThread Length: 1-1/2"
Basic Material: Stainless SteelDrive Size: 3/8"
Length: 5-1/2"Temp. Range: -65 Degrees F to 300 Degrees F
Head Dia.: 3/4"Country of Origin (subject to change): Multiple

Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Stainless Steel, Material Grade 18-8, 1/2 In.-13, Length 5-1/2 In., Fastener Finish Plain, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 3/8 In., Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 1-1/2 In., Head Height 1/2 In., Thread Dia. 1/2 In., Package Quantity 5

Reviews