1/4"-20 x 1" 18-8 Stainless Steel Socket Head Cap Screw, 100 pk.

FABORY| Zoro #: G2136915| Mfr #: U51050.025.0100

$12.99 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Vented Hole Size: Not Vented
Thread Dia.: 1/4"
Thread Length: 1"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2136915 Mfr #: U51050.025.0100
Vented Hole Size: Not VentedThread Dia.: 1/4"
Thread Length: 1"Basic Material: Stainless Steel
Fastener Finish: PlainHead Height: 0.250"
Rockwell Hardness: B80 to C32Drive Size: 3/16"
Length: 1"Material Grade: 18-8
Screw Industry Standards: ASME B18.3Fastener Thread Type: UNC (Coarse)
Head Dia.: 0.375"System of Measurement: Inch
Thread Direction: Right HandScrew Style: Socket Head Cap Screw
Screw Head Type: CylindricalItem: Socket Head Cap Screw
Drive Type: Hex SocketDia./Thread Size: 1/4"-20
Thread Style: Fully ThreadedCountry of Origin (subject to change): Multiple

Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Stainless Steel, Material Grade 18-8, 1/4 In.-20, Length 1 In., Fastener Finish Plain, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 3/16 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 1 In., Head Height 0.250 In., Thread Dia. 1/4 In., Package Quantity 100

Reviews