#2-56 x 1" 18-8 Stainless Steel Socket Head Cap Screw, 100 pk.

FABORY| Zoro #: G0905247| Mfr #: U51050.008.0100

$37.21 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Length: 5/8"
Screw Style: Socket Head Cap Screw
Rockwell Hardness: B80 to C32
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0905247 Mfr #: U51050.008.0100
Thread Length: 5/8"Screw Style: Socket Head Cap Screw
Rockwell Hardness: B80 to C32Fastener Thread Type: UNC (Coarse)
System of Measurement: InchVented Hole Size: Not Vented
Head Dia.: 0.140"Head Height: 0.086"
Dia./Thread Size: #2-56Screw Head Type: Cylindrical
Length: 1"Screw Industry Standards: ASME B18.3
Thread Style: Partially ThreadedFastener Finish: Plain
Temp. Range: 250 Degrees FItem: Socket Head Cap Screw
Thread Direction: Right HandMin. Tensile Strength: 80,000 psi
Drive Size: 5/64"Thread Dia.: #2
Basic Material: Stainless SteelDrive Type: Hex Socket
Material Grade: 18-8Country of Origin (subject to change): Multiple

Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Stainless Steel, Material Grade 18-8, #2-56, Length 1 In., Fastener Finish Plain, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 5/64 In., Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 5/8 In., Head Height 3/64 In., Thread Dia. #2, Package Quantity 100

Reviews