#2-56 x 3/16" 18-8 Stainless Steel Socket Head Cap Screw, 100 pk.

FABORY| Zoro #: G1314783| Mfr #: U51050.008.0018

$5.93 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Dia.: #2
Fastener Finish: Plain
Head Height: 0.086"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1314783 Mfr #: U51050.008.0018
Thread Dia.: #2Fastener Finish: Plain
Head Height: 0.086"Item: Socket Head Cap Screw
Min. Tensile Strength: 80,000 psiMaterial Grade: 18-8
Rockwell Hardness: B80 to C32Screw Industry Standards: ASME B18.3
Fastener Thread Type: UNC (Coarse)Thread Direction: Right Hand
Screw Style: Socket Head Cap ScrewScrew Head Type: Cylindrical
System of Measurement: InchDrive Type: Hex Socket
Dia./Thread Size: #2-56Vented Hole Size: Not Vented
Thread Length: 3/16"Basic Material: Stainless Steel
Drive Size: 5/64"Length: 3/16"
Temp. Range: 250 Degrees FHead Dia.: 0.140"
Thread Style: Fully ThreadedCountry of Origin (subject to change): Multiple

Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Stainless Steel, Material Grade 18-8, #2-56, Length 3/16 In., Fastener Finish Plain, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 5/64 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 3/16 In., Head Height 3/64 In., Thread Dia. #2, Package Quantity 100

Reviews