Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

#3-48 x 1/4" 18-8 Stainless Steel Socket Head Cap Screw, 100 pk.

FABORY| Zoro #: G0331405| Mfr #: U51050.009.0025

$12.48 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Direction: Right Hand
Vented Hole Size: Not Vented
Fastener Finish: Plain
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0331405 Mfr #: U51050.009.0025
Thread Direction: Right HandVented Hole Size: Not Vented
Fastener Finish: PlainScrew Style: Socket Head Cap Screw
Material Grade: 18-8Head Dia.: 0.161"
Drive Type: Hex SocketThread Length: 1/4"
Thread Style: Fully ThreadedTemp. Range: 250 Degrees F
Length: 1/4"Dia./Thread Size: #3-48
Basic Material: Stainless SteelFastener Thread Type: UNC (Coarse)
Min. Tensile Strength: 80,000 psiRockwell Hardness: B80 to C32
System of Measurement: InchScrew Industry Standards: ASME B18.3
Drive Size: 5/64"Thread Dia.: #3
Head Height: 0.099"Screw Head Type: Cylindrical
Country of Origin (subject to change): Multiple

Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Stainless Steel, Material Grade 18-8, #3-48, Length 1/4 In., Fastener Finish Plain, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 5/64 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 1/4 In., Head Height 1/16 In., Thread Dia. #3, Package Quantity 100

Reviews