#3-48 x 3/16" 18-8 Stainless Steel Socket Head Cap Screw, 100 pk.

FABORY| Zoro #: G0337102| Mfr #: U51050.009.0018

$11.97 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Direction: Right Hand
Vented Hole Size: Not Vented
Fastener Finish: Plain
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0337102 Mfr #: U51050.009.0018
Thread Direction: Right HandVented Hole Size: Not Vented
Fastener Finish: PlainScrew Style: Socket Head Cap Screw
Material Grade: 18-8Head Dia.: 3/16"
Drive Type: Hex SocketThread Length: 3/16"
Thread Style: Fully ThreadedTemp. Range: 250 Degrees F
Length: 3/16"Dia./Thread Size: #3-48
Basic Material: Stainless SteelFastener Thread Type: UNC (Coarse)
Min. Tensile Strength: 80,000 psiRockwell Hardness: B80 to C32
System of Measurement: InchScrew Industry Standards: ASME B18.3
Drive Size: 5/64"Thread Dia.: #3
Head Height: 1/16"Screw Head Type: Cylindrical
Country of Origin (subject to change): Multiple

Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Stainless Steel, Material Grade 18-8, #3-48, Length 3/16 In., Fastener Finish Plain, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 5/64 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 3/16 In., Head Height 1/16 In., Thread Dia. #3, Package Quantity 100

Reviews