3/4"-10 x 2-3/4" 18-8 Stainless Steel Socket Head Cap Screw, 5 pk.

FABORY| Zoro #: G1346746| Mfr #: U51050.075.0275

$36.72 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Dia.: 3/4"
Fastener Finish: Plain
Head Height: 3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1346746 Mfr #: U51050.075.0275
Thread Dia.: 3/4"Fastener Finish: Plain
Head Height: 3/4"Item: Socket Head Cap Screw
Min. Tensile Strength: 80,000 psiMaterial Grade: 18-8
Rockwell Hardness: B80 to C32Screw Industry Standards: ASME B18.3
Fastener Thread Type: UNC (Coarse)Thread Direction: Right Hand
Screw Style: Socket Head Cap ScrewScrew Head Type: Cylindrical
System of Measurement: InchDrive Type: Hex Socket
Dia./Thread Size: 3/4"-10Vented Hole Size: Not Vented
Thread Length: 2"Basic Material: Stainless Steel
Drive Size: 5/8"Length: 2-3/4"
Temp. Range: -65 Degrees F to 300 Degrees FHead Dia.: 1-1/8"
Thread Style: Partially ThreadedCountry of Origin (subject to change): Multiple

Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Stainless Steel, Material Grade 18-8, 3/4 In.-10, Length 2-3/4 In., Fastener Finish Plain, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 5/8 In., Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 2 In., Head Height 3/4 In., Thread Dia. 3/4 In., Package Quantity 5

Reviews