#4-40 x 5/16" 18-8 Stainless Steel Socket Head Cap Screw, 100 pk.

FABORY| Zoro #: G1664056| Mfr #: U51050.011.0031

$5.95 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Dia.: #4
Fastener Finish: Plain
Head Height: 0.112"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1664056 Mfr #: U51050.011.0031
Thread Dia.: #4Fastener Finish: Plain
Head Height: 0.112"Item: Socket Head Cap Screw
Min. Tensile Strength: 80,000 psiMaterial Grade: 18-8
Rockwell Hardness: B80 to C32Screw Industry Standards: ASME B18.3
Fastener Thread Type: UNC (Coarse)Thread Direction: Right Hand
Screw Style: Socket Head Cap ScrewScrew Head Type: Cylindrical
System of Measurement: InchDrive Type: Hex Socket
Dia./Thread Size: #4-40Vented Hole Size: Not Vented
Thread Length: 5/16"Basic Material: Stainless Steel
Drive Size: 3/32"Length: 5/16"
Temp. Range: -65 Degrees F to 300 Degrees FHead Dia.: 0.183"
Thread Style: Fully ThreadedCountry of Origin (subject to change): Multiple

Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Stainless Steel, Material Grade 18-8, #4-40, Length 5/16 In., Fastener Finish Plain, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 3/32 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 5/16 In., Head Height 3/32 In., Thread Dia. #4, Package Quantity 100

Reviews