Zoro Select
#5-40 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1/2 in Length, 100 PK
Mfr # U51050.012.0050
Zoro # G0407705
$4.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Screw Head Type Cylindrical
- Drive Type Hex
- Drive Size 3/32 in
- Material 18-8 Stainless Steel
Explore More Products
- ZORO SELECT #4-40 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1/2 in Length, 100 PK U51050.011.0050
- ZORO SELECT #5-40 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3/8 in Length, 100 PK U51050.012.0037
- ZORO SELECT #4-40 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1/4 in Length, 100 PK U51050.011.0025
- ZORO SELECT #2-56 Socket Head Cap Screw, Black Oxide Steel, 3/8 in Length, 100 PK U07000.008.0037
- ZORO SELECT M16-2.00 Socket Head Cap Screw, Black Oxide Steel, 80 mm Length, 10 PK M07150.160.0080
- ZORO SELECT 1/4"-28 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 100 PK U07566.025.0100
- ZORO SELECT #2-56 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1 in Length, 100 PK U51060.008.0100
- ZORO SELECT 1"-14 Socket Head Cap Screw, Black Oxide Steel, 4 in Length SFIA1000400-001P
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Plain Steel, 16 mm Length, 100 PK M07030.060.0016
- MIDWEST FASTENER 7/16"-14 Socket Head Cap Screw, Steel, 1-1/2 in Length, 5 PK 37108
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 140 mm Length, 10 PK M51050.080.0140
- Zoro Select Socket Head Cap Screws