Our hard workin' customer service team will take a break for a company event on Dec. 15 starting at 5:30 p.m. CT. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Dec. 16 at 7 a.m. CT.

#5-40 x 5/8" 18-8 Stainless Steel Socket Head Cap Screw, 100 pk.

FABORY| Zoro #: G1197235| Mfr #: U51050.012.0062

$16.14 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Dia.: #5
Fastener Finish: Plain
Head Height: 0.125"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1197235 Mfr #: U51050.012.0062
Thread Dia.: #5Fastener Finish: Plain
Head Height: 0.125"Item: Socket Head Cap Screw
Min. Tensile Strength: 80,000 psiMaterial Grade: 18-8
Rockwell Hardness: B80 to C32Screw Industry Standards: ASME B18.3
Fastener Thread Type: UNC (Coarse)Thread Direction: Right Hand
Screw Style: Socket Head Cap ScrewScrew Head Type: Cylindrical
System of Measurement: InchDrive Type: Hex Socket
Dia./Thread Size: #5-40Vented Hole Size: Not Vented
Thread Length: 5/8"Basic Material: Stainless Steel
Drive Size: 3/32"Length: 5/8"
Temp. Range: -65 Degrees F to 300 Degrees FHead Dia.: 0.205"
Thread Style: Fully ThreadedCountry of Origin (subject to change): Multiple

Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Stainless Steel, Material Grade 18-8, #5-40, Length 5/8 In., Fastener Finish Plain, Fastener Thread Type UNC (Coarse), Drive Type Hex Socket, Drive Size 3/32 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 5/8 In., Head Height 0.125 In., Thread Dia. #5, Package Quantity 100

Reviews