5/8"-11 x 5" 18-8 Stainless Steel Socket Head Cap Screw, 5 pk.

FABORY| Zoro #: G2053082| Mfr #: U51050.062.0500

$64.99 /pk

This item ships free. Details.Standard ground shipping.
Details:
Thread Dia.: 5/8"
Fastener Finish: Plain
Head Height: 5/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2053082 Mfr #: U51050.062.0500
Thread Dia.: 5/8"Fastener Finish: Plain
Head Height: 5/8"Item: Socket Head Cap Screw
Min. Tensile Strength: 80,000 psiMaterial Grade: 18-8
Rockwell Hardness: B80 to C32Screw Industry Standards: ASME B18.3
Fastener Thread Type: UNC (Coarse)Thread Direction: Right Hand
Screw Style: Socket Head Cap ScrewScrew Head Type: Cylindrical
System of Measurement: InchDrive Type: Hex Socket
Dia./Thread Size: 5/8"-11Vented Hole Size: Not Vented
Thread Length: 1-3/4"Basic Material: Stainless Steel
Drive Size: 1/2"Length: 5"
Temp. Range: -65 Degrees F to 300 Degrees FHead Dia.: 0.938"
Thread Style: Partially ThreadedCountry of Origin (subject to change): Multiple

Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Stainless Steel, Material Grade 18-8, 5/8 In.-11, Length 5 In., Fastener Finish Plain, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 1/2 In., Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 1-3/4 In., Head Height 5/8 In., Thread Dia. 5/8 In., Package Quantity 5

Reviews