Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
M10-1.50 x 35mm A2 Stainless Steel Socket Head Cap Screw, 50 pk.
  • Zoro #: G0299820
  • Mfr #: M51030.100.0035
$24.25 ($0.49/unit)
  • Head Height: 5.5mm
  • Screw Style: Socket Head Cap Screw
  • Fastener Finish: Plain
See full product details
Orders over $50 ship free.

Fabory #M51030.100.0035 Specifications

  • Zoro #: G0299820
  • Mfr #: M51030.100.0035
Head Height: 5.5mm Screw Style: Socket Head Cap Screw
Fastener Finish: Plain Screw Head Type: Button
Thread Dia.: M10 Temp. Range: -58 Degrees to 302 Degrees
Dia./Thread Size: M10-1.50 Item: Socket Head Cap Screw
Screw Industry Standards: ISO 7380-1 Min. Tensile Strength: 700 N/mm2
Basic Material: Stainless Steel Thread Style: Fully Threaded
Length: 35mm Thread Direction: Right Hand
Fastener Industry Standards: ISO 7380-1 Thread Length: 35mm
Drive Size: 6mm Drive Type: Hex Socket
Fastener Thread Type: Metric Coarse Head Dia.: 17.5mm
System of Measurement: Metric Material Grade: A2
Min. Thread Length: 35mm Shop By: New Low Price
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Socket Head Cap Screw, System of Measurement Metric, Button, Basic Material Stainless Steel, Material Grade A2, M10-1.50, Length 35mm, Fastener Finish Plain, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 6mm, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 35mm, Head Height 5.5mm, Thread Dia. M10, Package Quantity 50

Reviews of Fabory #M51030.100.0035