Skip to Main Content
Our hard-working customer service team will be off Monday, May 25, for the Memorial Day holiday. You can still place orders on Zoro.com or send questions via our contact form. Thank you.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
M10-1.50 x 55mm A2 Stainless Steel Socket Head Cap Screw, 25 pk.
  • Zoro #: G0299811
  • Mfr #: M51030.100.0055
$26.84 ($1.07/unit)
  • Material Grade: A2
  • Fastener Finish: Plain
  • Screw Style: Socket Head Cap Screw
See full product details
Orders over $50 ship free.

Fabory #M51030.100.0055 Specifications

  • Zoro #: G0299811
  • Mfr #: M51030.100.0055
Material Grade: A2 Fastener Finish: Plain
Screw Style: Socket Head Cap Screw Drive Size: 6mm
Thread Length: 40mm System of Measurement: Metric
Dia./Thread Size: M10-1.50 Length: 55mm
Thread Dia.: M10 Thread Style: Fully Threaded
Head Height: 5.5mm Fastener Thread Type: Metric Coarse
Fastener Industry Standards: ISO 7380-1 Basic Material: Stainless Steel
Min. Tensile Strength: 700 N/mm2 Screw Head Type: Button
Item: Socket Head Cap Screw Screw Industry Standards: ISO 7380-1
Thread Direction: Right Hand Drive Type: Hex Socket
Temp. Range: -58 Degrees to 302 Degrees Head Dia.: 17.5mm
Min. Thread Length: 40mm Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Socket Head Cap Screw, System of Measurement Metric, Button, Basic Material Stainless Steel, Material Grade A2, M10-1.50, Length 55mm, Fastener Finish Plain, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 6mm, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 40mm, Head Height 5.5mm, Thread Dia. M10, Package Quantity 25

Reviews of Fabory #M51030.100.0055