Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
M12-1.75 x 60mm A2 Stainless Steel Socket Head Cap Screw, 25 pk.
  • Zoro #: G0299796
  • Mfr #: M51040.120.0060
$54.76 ($2.19/unit)
  • Min. Tensile Strength: 700 N/mm2
  • Length: 60mm
  • Screw Head Type: Cylindrical
See full product details
This item ships free.

Fabory #M51040.120.0060 Specifications

  • Zoro #: G0299796
  • Mfr #: M51040.120.0060
Min. Tensile Strength: 700 N/mm2 Length: 60mm
Screw Head Type: Cylindrical Thread Direction: Right Hand
Screw Style: Socket Head Cap Screw Material Grade: A2
Screw Industry Standards: DIN 7984 Drive Size: 10mm
Temp. Range: -58 Degrees to 302 Degrees Head Dia.: 18mm
Drive Type: Hex Socket Thread Length: 45mm
Thread Dia.: M12 Fastener Thread Type: Metric Coarse
Dia./Thread Size: M12-1.75 System of Measurement: Metric
Fastener Finish: Plain Head Height: 7mm
Thread Style: Partially Threaded Fastener Industry Standards: DIN 7984
Item: Socket Head Cap Screw Basic Material: Stainless Steel
Min. Thread Length: 45mm Shop By: New Low Price
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Socket Head Cap Screw, System of Measurement Metric, Cylindrical, Basic Material Stainless Steel, Material Grade A2, M12-1.75, Length 60mm, Fastener Finish Plain, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 10mm, Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 45mm, Head Height 7mm, Thread Dia. M12, Package Quantity 25

Reviews of Fabory #M51040.120.0060