Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
M20-2.50 x 120mm A2 Stainless Steel Socket Head Cap Screw, 5 pk.
  • Zoro #: G0299750
  • Mfr #: M51050.200.0120
$51.65 ($10.33/unit)
  • Thread Direction: Right Hand
  • Item: Socket Head Cap Screw
  • Dia./Thread Size: M20-2.50
See full product details
This item ships free.

Fabory #M51050.200.0120 Specifications

  • Zoro #: G0299750
  • Mfr #: M51050.200.0120
Thread Direction: Right Hand Item: Socket Head Cap Screw
Dia./Thread Size: M20-2.50 Drive Size: 17mm
Fastener Industry Standards: DIN 912 Min. Tensile Strength: 700 N/mm2
Temp. Range: -58 Degrees to 302 Degrees Screw Industry Standards: DIN 912
Fastener Finish: Plain Head Dia.: 30mm
Length: 120mm Thread Style: Partially Threaded
Fastener Thread Type: Metric Coarse Thread Length: 75mm
Drive Type: Hex Socket Screw Head Type: Cylindrical
System of Measurement: Metric Thread Dia.: M20
Basic Material: Stainless Steel Screw Style: Socket Head Cap Screw
Head Height: 20mm Material Grade: A2
Min. Thread Length: 75mm Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Socket Head Cap Screw, System of Measurement Metric, Cylindrical, Basic Material Stainless Steel, Material Grade A2, M20-2.50, Length 120mm, Fastener Finish Plain, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 17mm, Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 75mm, Head Height 20mm, Thread Dia. M20, Package Quantity 5

Reviews of Fabory #M51050.200.0120