Skip to Main Content
Our hard-working customer service team will be off Monday, May 25, for the Memorial Day holiday. You can still place orders on Zoro.com or send questions via our contact form. Thank you.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
M20-2.50 x 45mm A2 Stainless Steel Socket Head Cap Screw, 5 pk.
  • Zoro #: G0299778
  • Mfr #: M51050.200.0045
$25.36 ($5.07/unit)
  • System of Measurement: Metric
  • Dia./Thread Size: M20-2.50
  • Thread Style: Fully Threaded
See full product details
Orders over $50 ship free.

Fabory #M51050.200.0045 Specifications

  • Zoro #: G0299778
  • Mfr #: M51050.200.0045
System of Measurement: Metric Dia./Thread Size: M20-2.50
Thread Style: Fully Threaded Temp. Range: -58 Degrees to 302 Degrees
Basic Material: Stainless Steel Head Dia.: 30mm
Drive Size: 17mm Thread Length: 45mm
Min. Tensile Strength: 700 N/mm2 Item: Socket Head Cap Screw
Fastener Industry Standards: DIN 912 Screw Head Type: Cylindrical
Length: 45mm Screw Industry Standards: DIN 912
Thread Dia.: M20 Screw Style: Socket Head Cap Screw
Fastener Thread Type: Metric Coarse Material Grade: A2
Thread Direction: Right Hand Head Height: 20mm
Fastener Finish: Plain Drive Type: Hex Socket
Min. Thread Length: 45mm Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Socket Head Cap Screw, System of Measurement Metric, Cylindrical, Basic Material Stainless Steel, Material Grade A2, M20-2.50, Length 45mm, Fastener Finish Plain, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 17mm, Thread Style Fully Threaded, Thread Direction Right Hand, Min. Thread Length 45mm, Thread Length 45mm, Head Height 20mm, Thread Dia. M20, Package Quantity 5

Reviews of Fabory #M51050.200.0045