Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
M24-3.00 x 100mm A2 Stainless Steel Socket Head Cap Screw, 5 pk.
  • Zoro #: G0299717
  • Mfr #: M51050.240.0100
$127.95 ($25.59/unit)
  • Thread Dia.: M24
  • Item: Socket Head Cap Screw
  • Drive Size: 19mm
See full product details
This item ships free.

Fabory #M51050.240.0100 Specifications

  • Zoro #: G0299717
  • Mfr #: M51050.240.0100
Thread Dia.: M24 Item: Socket Head Cap Screw
Drive Size: 19mm Fastener Thread Type: Metric Coarse
Fastener Finish: Plain Min. Tensile Strength: 700 N/mm2
Thread Length: 85mm Head Height: 24mm
Screw Style: Socket Head Cap Screw Screw Head Type: Cylindrical
Thread Style: Partially Threaded Drive Type: Hex Socket
Length: 100mm Material Grade: A2
Dia./Thread Size: M24-3.00 Thread Direction: Right Hand
System of Measurement: Metric Basic Material: Stainless Steel
Screw Industry Standards: DIN 912 Temp. Range: -58 Degrees to 302 Degrees
Head Dia.: 36mm Fastener Industry Standards: DIN 912
Min. Thread Length: 85mm Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Socket Head Cap Screw, System of Measurement Metric, Cylindrical, Basic Material Stainless Steel, Material Grade A2, M24-3.00, Length 100mm, Fastener Finish Plain, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 19mm, Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 85mm, Head Height 24mm, Thread Dia. M24, Package Quantity 5

Reviews of Fabory #M51050.240.0100