M2.5-0.45 x 4mm A2 Stainless Steel Flat Socket Head Cap Screw, 50 pk.

FABORY| Zoro #: G1938404| Mfr #: M51050.025.0004

$5.50 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Direction: Right Hand
Fastener Thread Type: Metric Coarse
Vented Hole Size: Not Vented
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1938404 Mfr #: M51050.025.0004
Thread Direction: Right HandFastener Thread Type: Metric Coarse
Vented Hole Size: Not VentedFastener Finish: Plain
Min. Tensile Strength: 101,500 psiMaterial Grade: A2
Rockwell Hardness: C39 to C44System of Measurement: Metric
Head Dia.: 4.5mmDrive Type: Hex Socket
Thread Length: 4mmThread Style: Fully Threaded
Screw Industry Standards: DIN 912Length: 4mm
Drive Size: 2mmThread Dia.: M2.5
Dia./Thread Size: M2.5-0.45Screw Style: Socket Head Cap Screw
Head Height: 2.5mmScrew Head Type: Cylindrical
Basic Material: Stainless SteelCountry of Origin (subject to change): Multiple

Description

Metric Socket Head Cap Screw, System of Measurement Metric, Cylindrical, Basic Material Stainless Steel, Material Grade A2, M2.5-0.45, Length 4mm, Fastener Finish Plain, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 2mm, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 4mm, Head Height 2.5mm, Thread Dia. M2.5, Package Quantity 50

Reviews